- 1/2" x 10' Black Tape
features
- Lightweight
- Fits most tape holsters
- Easy to read numerals
- Toggle lock holds blade securely
- Unbreakable
- Cushioned blade return
| Replacement Blade No. | RY210 |
| Cooper Family | LUF001 - Power Return Tapes |
| Blade Style | A1 |
| Length | 10 ft |
| Inch/Metric | Inch |
| Trade Mark | Lufkin® |
| Weight | 1.8 LB |

