- 6 5/8" Overall Length
- 1 7/8" Jaw Length
- Long Chain Nose Pliers
| Cooper Family | CRE004 - Pliers/Cutters |
| Plier Type | Long Chain Nose |
| Grip | Cushioned |
| Jaw Width | 11/16 in |
| Overall Length | 6.625 in |
| Jaw Thickness | 3/8 in |
| Trade Mark | Crescent® |
| Jaw Length | 1 7/8 in |
| Weight | 0.38 LB |
| EAN or UPC | 37103465856 |

