- 7 1/2" Overall Length
- 2 21/32" Jaw Length
- Long Chain Nose Pliers
| Jaw Length | 2 21/32 in |
| Plier Type | Long Chain Nose |
| Jaw Thickness | 3/8 in |
| Trade Mark | Crescent® |
| Overall Length | 7.5 in |
| Jaw Width | 3/4 in |
| Grip | Cushioned |
| Weight | 0.44 LB |
| Jaw Length | 2 21/32 in |
| Plier Type | Long Chain Nose |
| Jaw Thickness | 3/8 in |
| Trade Mark | Crescent® |
| Overall Length | 7.5 in |
| Jaw Width | 3/4 in |
| Grip | Cushioned |
| Weight | 0.44 LB |