- 3/4"/19mm x 16'/5m Black Metric/English Graduated, Millimeter Numbered Tape
features
- Lightweight
- Fits most tape holsters
- Easy to read numerals
- Toggle lock holds blade securely
- Unbreakable
- Cushioned blade return
| Trade Mark | Lufkin® |
| Cooper Family | LUF001 - Power Return Tapes |
| Length | 16 ft |
| Replacement Blade No. | RY35ME |
| Inch/Metric | Inch, Metric |
| Blade Style | A12 |
| Weight | 3.0 LB |

