- 1"/25mm x 25' /8m Black Metric/English Graduated, Centimeter Numbered Tape
features
- Lightweight
- Fits most tape holsters
- Easy to read numerals
- Toggle lock holds blade securely
- Unbreakable
- Cushioned blade return
| Inch/Metric | Inch, Metric |
| Trade Mark | Lufkin® |
| Replacement Blade No. | RY48CME |
| Cooper Family | LUF001 - Power Return Tapes |
| Length | 26 ft |
| Blade Style | A30 |
| Weight | 5.4 LB |

