- Cutter Crimper Strip Pliers Cdd
features
- For copper aluminum wire 10-22 AWG
- Wide size-range bolt cutter/screw sizing stations
- Scissors-action, up-front wire cutting and wire stripping
- Pliers nose
- Hardened pivot joint brushing and crimp stations
- Red cushion grip handle provides maximum leverage
| Plier Type | Wire Stripper & Cutter |
| Trade Mark | Xcelite® |
| Cooper Family | XCE011 - Wire & Cable Preparation Tools |
| Length | 8 1/4 in |
| Wire Range | 10 AWG |
| Spring | No |
| Weight | 0.45 LB |
| EAN or UPC | 37103486837 |

