- 8" Length
- Rectangular
- Single-Cut
- Mill File
- Boxed
features
- Draw filing and finishing metals
- Rectangular shape
- Single-cut on sides and edges
| Length | 8 in |
| Trade Mark | Nicholson® |
| Shape | Rectangular |
| Cut Style | Single-Cut |
| Weight | 3.0 LB |
| Length | 8 in |
| Trade Mark | Nicholson® |
| Shape | Rectangular |
| Cut Style | Single-Cut |
| Weight | 3.0 LB |