- Dual Temperature 790 °F - 1200 °F
- 400 Watts - 1000 Watts
- 120 Volts
- Heat Gun
applications
- Ideal for most heat gun applications
- Applying heat-shrinking products
- Curing epoxy and loosening adhesives
- Drying, thawing frozen pipes
- Softening and molding plastics
- Heating liquids and stripping paint
features
- Economical heat gun
- Lightweight: 22 oz with cord
- Three-way switch: hi - off - low
- Three-wire, grounded plug, 6' power cord
compliances
- 0
| Temperature Range °F | 790 °F or 1200 °F |
| Cooper Family | WEL001 - Soldering and Heat Guns |
| Weight | 1.95 LB |
| EAN or UPC | 37103030740 |

