- 4 1/2" Overall Length
- 3/8" Jaw Length
- Slim Nose Stainless Diagonal Cutting Pliers
features
- For cutting soft nonferrous wire, max. as specified, #25 gauge (0.018") and smaller soft steel wire
- Precision-machined, ground flush cutting edges
- Back clearance
- Offers up to four times the life of regular miniature diagonal pliers
- Patented handle spring
- Ideal for tip cutting in delicate electronic circuitry work and where small lightweight pliers are required for use by women engaged in electronic component assembly
| Jaw Length | 3/8 in |
| Jaw Thickness | 7/32 in |
| Overall Length | 4.5 in |
| Grip | Cushioned |
| Jaw Width | 13/32 in |
| Trade Mark | Xcelite® |
| Plier Type | Slim Nose Stainless Diagonal Cutting |
| Weight | 0.25 LB |

