- 13" Length
- 16 oz Head Weight
- Ripping Claw Hammer
features
- Contoured handle for increased comfort and reduced fatigue
- Enlarged handle base for butting material
- New grip material reduces handle slickness.
- Hi-Viz orange grip is easy to find on the jobsite
- Factory balanced for maximum striking power
- Permabond® construction between head and handle.
- Octagon-shaped neck.
- Available in both curved and ripping claw models
- Virtually unbreakable fiberglass handle: solid fiberglass core covered with a molded nylon jacket to resist breakage due to overstrike.*
- Polished head, bell, striking face, back, and sides.
| Type | Ripping Claw |
| Head Wt. | 16 oz |
| Handle Length | N/A |
| Size (text) | N/A |
| Length | 13 in |
| Head Length | N/A |
| Face Diameter | N/A |
| Weight | 1.8 LB |

