- Pro Series Fiberglass Rip Claw Hammer
- 20 oz
- Fiberglass Handle
- 13" Long
features
- Enlarged handle base for butting material
- New grip material reduces handle slickness
- Factory balanced for maximum striking power
- Permabond® construction between head and handle
- High luster, full polished finish
- Virtually unbreakable fiberglass handle
- Contoured handle for increased comfort and reduced fatigue
| Type | Rip Claw |
| Head Wt. | 20 oz |
| Handle Type | Fiberglass Handle |
| Color | Black, Red |
| Origin | Claw Hammers |
| Length | 13 in |
| Trade Mark | Plumb® |
| Handle Material | Fiberglass |
| Weight | 1.8 LB |
| EAN or UPC | 37103226952 |

