- 12" Length
- 16 oz Head Weight
- Prospecting Hammer
features
- Forged head
- Polished face, chamfer, and back
- Fiberglass handle with comfortable cushion grip
- Permabond® construction between head and handle.
- Known as the "Rock Hound" hammer
| Head Wt. | 16 oz |
| Size (text) | N/A |
| Head Length | N/A |
| Type | Prospecting |
| Face Diameter | N/A |
| Cooper Family | PLU006 - Specialty Hammers |
| Length | 12 in |
| Handle Length | N/A |
| Weight | 1.8 LB |
| EAN or UPC | 37103114235 |

