- 15" Length
- 40 oz Head Weight
- Fiberglass Ball Pein Hammer
features
- Rust-resistant, forged black head with polished poles and peins.
- Comfortable black cushion grip
- Permabond® construction between head and handle.
- Professional quality fiberglass handle.
| Length | 15 in |
| Size (text) | N/A |
| Head Length | N/A |
| Cooper Family | PLU002 - Hammers |
| Handle Length | N/A |
| Head Wt. | 40 oz |
| Type | Ball Pein, Fiberglass Handle |
| Face Diameter | N/A |
| Weight | 3.3 LB |

