- 15 1/2" Length
- 16 oz Head Weight
- Curved Claw Hammer
features
- High luster, full-polished finish.
- Octagon-shaped pole.
- Quality, red hickory handle.
- Permabond® construction between head and handle.
- Factory balanced
| Face Diameter | N/A |
| Type | Curved Claw |
| Size (text) | N/A |
| Head Wt. | 16 oz |
| Head Length | N/A |
| Length | 15 1/2 in |
| Handle Length | N/A |
| Weight | 1.6 LB |

