- 16" Length
- 22 oz Head Weight
- Ripping Claw Hammer
| Head Length | N/A |
| Face Diameter | N/A |
| Head Wt. | 22 oz |
| Length | 16 in |
| Handle Length | N/A |
| Type | Ripping Claw |
| Size (text) | N/A |
| Weight | 1.8 LB |
| Head Length | N/A |
| Face Diameter | N/A |
| Head Wt. | 22 oz |
| Length | 16 in |
| Handle Length | N/A |
| Type | Ripping Claw |
| Size (text) | N/A |
| Weight | 1.8 LB |