- 13" Length
- 16 oz Head Weight
- Curved Claw Hammer
features
- Octagon neck.
- Red hickory handle.
- Polished head, bell, striking face, back, and sides.
- Permabond® construction between head and handle.
- Factory balanced
| Size (text) | N/A |
| Type | Curved Claw |
| Handle Length | N/A |
| Head Wt. | 16 oz |
| Face Diameter | N/A |
| Head Length | N/A |
| Length | 13 in |
| Weight | 1.95 LB |

