- 13" Length
- 16 oz Head Weight
- Curved Claw Hammer
features
- Durable, black epoxy powder paint finish on head
- Polished bell and striking face.
- Hickory handle.
- Permabond® construction between head and handle.
| Head Wt. | 16 oz |
| Length | 13 in |
| Size (text) | N/A |
| Handle Length | N/A |
| Head Length | N/A |
| Type | Curved Claw |
| Face Diameter | N/A |
| Cooper Family | PLU001 - Hammers |
| Weight | 2.25 LB |
| EAN or UPC | 37103114600 |

