- 13" Length
- 16 oz Head Weight
- Ripping Claw Hammer
features
- Durable, black epoxy powder paint finish on head
- Polished bell and striking face.
- Resilient mount
- Hickory handle.
- Permabond® construction between head and handle.
| Handle Length | N/A |
| Face Diameter | N/A |
| Size (text) | N/A |
| Head Wt. | 16 oz |
| Type | Ripping Claw |
| Length | 13 in |
| Head Length | N/A |
| Weight | 2.25 LB |

