- 13" Length
- 16 oz Head Weight
- Tubular Steel Hammer
features
- Polished finish on head, bell, striking face, back, and sides
- Round bell and octagon neck.
- Hand-polished extruded tubular steel handle is lightweight but strong
- Factory balanced for maximum striking power
- Permabond® construction between head and handle.
| Face Diameter | N/A |
| Type | Tubular Steel |
| Size (text) | N/A |
| Handle Length | N/A |
| Head Wt. | 16 oz |
| Head Length | N/A |
| Length | 13 in |
| Weight | 1.8 LB |

