- 11" Length
- 24 oz Head Weight
- Brick Hammer
features
- Rod wipers clean dirt and foreign matter from rod to ensure long seal life
- 1 1/8" wide bit on 24 oz 1 1/16" wide bit on 15 oz
- Forged head
- Durable, black epoxy powder paint on head
- Sharp cutting bit
- Strong hickory handle.
- Permabond® construction between head and handle.
| Type | Bricklayer's |
| Size (text) | N/A |
| Handle Length | N/A |
| Face Diameter | N/A |
| Head Length | N/A |
| Length | 11 in |
| Head Wt. | 24 oz |
| Weight | 1.8 LB |

