- 14" Length
- 3 lb Head Weight
- Blacksmith Hand Hammer
features
- Quality, steel forged head, hardened and tempered
- Durable, flat black finish on head
- Hickory handle.
- Wood wedged for easy handle replacement.
- Weight distribution concentrated behind striking face for added power.
| Head Wt. | 3 lb |
| Handle Length | N/A |
| Length | 14 in |
| Size (text) | N/A |
| Head Length | N/A |
| Type | Blacksmith's |
| Face Diameter | N/A |
| Weight | 3.17 LB |

