- 24 oz Hickory Expert Wallboard Hatchet
features
- Black enamel head
- Checkered face
- Hickory handle.
- Polished bevel
- Permabond® construction between head and handle.
- Designed for the wallboard expert
| Trade Mark | Plumb® |
| Cooper Family | PLU008 - Hatchets |
| Head Wt. | 24 oz |
| Length | 13 in |
| Bit Size | 2 1/4 in |
| Type | Expert Wallboard |
| Weight | 7.2 LB |
| EAN or UPC | 37103115430 |

