- 20 oz Expert California Lath Hatchet
features
- Full-polished head.
- Checkered striking face
- Thin blade
- Hickory handle.
- Permabond® construction between head and handle.
| Head Wt. | 20 oz |
| Trade Mark | Plumb® |
| Bit Size | 2 1/8 in |
| Type | Expert California Lath |
| Length | 12 1/2 in |
| Weight | 6.0 LB |

