- 24 oz Expert Box Hatchet
features
- Full-polished head.
- Checkered face
- Long blade with thin cutting edge
- Hickory handle.
- Permabond® construction between head and handle.
| Head Wt. | 24 oz |
| Bit Size | 2 1/4 in |
| Trade Mark | Plumb® |
| Type | Expert Box |
| Length | 16 in |
| Weight | 8.0 LB |

