- 13 5/8" Length
- 16 oz Head Weight
- Leader & Framing Hammer
features
- Unique hatchet-style grip provides more comfortable grip in use.
- High luster, full-polished head, pole, back and sides.
- Top quality red American Hickory handle.
- Factory balanced for maximum striking power
- Permabond® construction between head and handle.
| Head Length | N/A |
| Handle Length | N/A |
| Type | Framing Hammer |
| Head Wt. | 16 oz |
| Size (text) | N/A |
| Face Diameter | N/A |
| Length | 13 5/8 in |
| Weight | 1.56 LB |

