- 36 oz Hickory Broad Hatchet
features
- Black epoxy finish on head
- Heavy hatchet has broad, single-bevel, cutting edge
- Hickory handle.
- Permabond® construction between head and handle.
| Bit Size | 4 1/2 in |
| Cooper Family | PLU008 - Hatchets |
| Length | 15 1/2 in |
| Trade Mark | Plumb® |
| Head Wt. | 36 oz |
| Type | Broad |
| Weight | 10.0 LB |
| EAN or UPC | 37103115546 |

