- 24 oz Expert Shingling Hatchet
features
- Full-polished head.
- Adjustable gauge
- Checkered face
- Draw knife inner blade
- Hickory handle with leather strap
- Permabond® construction between head and handle.
- Designed for the expert shingler
| Length | 13 in |
| Head Wt. | 24 oz |
| Cooper Family | PLU008 - Hatchets |
| Bit Size | 2 1/8 in |
| Type | Expert Shingling |
| Trade Mark | Plumb® |
| Weight | 8.0 LB |
| EAN or UPC | 37103115584 |

