- Rigster Hatchet
- 28 oz
- 3 1/2" Bit Size
- 18" Long
features
- Hickory handle
- Permabond® construction between head and handle
- Checkered face
- Sharp cutting edge
- Full polished head
| Length | 18 in |
| Bit Size | 3 1/2 in |
| Handle Material | Hickory |
| Cooper Family | PLU008 - Hatchets |
| Head Wt. | 28 oz |
| Weight | 2.45 LB |
| EAN or UPC | 37103115591 |

