- 15 oz Expert Shingling Hatchet
features
- Designed for the expert shingler
- Full-polished head.
- Adjustable gauge
- Checkered face
- Draw knife inner blade
- Hickory handle with leather strap
- Permabond® construction between head and handle.
| Length | 13 in |
| Trade Mark | Plumb® |
| Head Wt. | 15 oz |
| Bit Size | 1 5/8 in |
| Cooper Family | PLU008 - Hatchets |
| Type | Expert Shingling |
| Weight | 6.0 LB |

