- 3.5 lb Premium Curved Handle Axe SB Dayton Head
features
- Full-polished, high quality, forged steel head.
- Available in three head styles
- Jet-wing bevel for easy chip removal.
- Bits are hardened and tempered to hold sharp edge longer
- Curved, hickory handle
- Wood wedged for easy handle replacement.
- Used by woodcutters.
| Length | 36 in |
| Type | SB Dayton-Bevel |
| Trade Mark | Plumb® |
| Head Wt. | 3 1/2 lb |
| Weight | 9.8 LB |

