- 3.5 lb Premium Straight Handle Axe DB Michigan Head
features
- Full-polished, high quality, forged steel head.
- Jet-wing bevel for easy chip removal.
- Hardened, tempered bit holds sharp cutting edge
- Straight, hickory handle.
- Wood wedged for easy handle replacement.
- Used by woodcutters.
| Head Wt. | 3 1/2 lb |
| Trade Mark | Plumb® |
| Length | 36 in |
| Type | DB Michigan-Bevel |
| Weight | 11.0 LB |

