- 3.0 lb Dreadnaught Curved Handle Axe SB Dayton Head
features
- Forged steel heads
- tough, matte black finish
- Tempered and hardened bits retain their sharp cutting edge.
- Hickory handle wood wedged for easy handle replacement.
| Head Wt. | 3 lb |
| Length | 36 in |
| Type | SB Dayton |
| Trade Mark | Plumb® |
| Weight | 9.0 LB |

