- 3.5 lb Dreadnaught Curved Handle Axe SB Dayton Head
features
- tough, matte black finish
- Tempered and hardened bits retain their sharp cutting edge.
- Hickory handle wood wedged for easy handle replacement.
- Forged steel heads
| Length | 32 in |
| Type | SB Dayton |
| Head Wt. | 3 1/2 lb |
| Trade Mark | Plumb® |
| Weight | 9.7 LB |

