- 4" Length
- Round
- Single-Cut File
features
- Primarily used to file circular openings or concave surfaces
- Round shape
- Single-cut
- Tapered slightly towards point
- Boxed
| Shape | Round |
| Trade Mark | Nicholson® |
| Cut Style | Single-Cut |
| Length | 4 in |
| Weight | 0.25 LB |
| Shape | Round |
| Trade Mark | Nicholson® |
| Cut Style | Single-Cut |
| Length | 4 in |
| Weight | 0.25 LB |