- 3.5 lb Dreadnaught Curved Handle Axe SB Jersey Head
features
- Forged steel heads
- tough, matte black finish
- Tempered and hardened bits retain their sharp cutting edge.
- Hickory handle wood wedged for easy handle replacement.
| Head Wt. | 3 1/2 lb |
| Length | 36 in |
| Type | SB Jersey |
| Trade Mark | Plumb® |
| Cooper Family | PLU007 - Axes |
| Weight | 9.6 LB |
| EAN or UPC | 37103115997 |

