- 3.5 lb Dreadnaught Curved Handle Axe SB Michigan Head
features
- Hickory handle wood wedged for easy handle replacement.
- Forged steel heads
- tough, matte black finish
- Tempered and hardened bits retain their sharp cutting edge.
| Cooper Family | PLU007 - Axes |
| Type | SB Michigan |
| Trade Mark | Plumb® |
| Head Wt. | 3 1/2 lb |
| Length | 36 in |
| Weight | 9.7 LB |
| EAN or UPC | 37103116079 |

