- 3.5 lb Straight Handle Axe SB Dayton Head
features
- Forged steel heads
- Hardened, tempered bits retain their sharp cutting edge.
- Straight, hickory handle.
- Wood wedged for easy handle replacement.
- Tough, matte black finish on head.
| Head Wt. | 3 1/2 lb |
| Type | SB Dayton |
| Trade Mark | Plumb® |
| Length | 20 in |
| Weight | 9.0 LB |

