- 3.5 lb Straight Handle Axe DB Michigan Head
features
- Forged steel heads
- Tough, matte black finish on head.
- Hardened, tempered bits retain their sharp cutting edge.
- Straight, hickory handle.
- Wood wedged for easy handle replacement.
| Length | 36 in |
| Type | DB Michigan |
| Cooper Family | PLU007 - Axes |
| Head Wt. | 3 1/2 lb |
| Trade Mark | Plumb® |
| Weight | 11.0 LB |
| EAN or UPC | 37103116130 |

