- 2.25 lb Boy's Camp Axe
features
- Curved, hickory handle
- Wood wedged for easy handle replacement.
- Lightweight.
- Ideal as a yard or camp axe
| Cooper Family | PLU007 - Axes |
| Head Wt. | 2 1/4 lb |
| Trade Mark | Plumb® |
| Length | 28 in |
| Type | Camp |
| Weight | 6.0 LB |
| Cooper Family | PLU007 - Axes |
| Head Wt. | 2 1/4 lb |
| Trade Mark | Plumb® |
| Length | 28 in |
| Type | Camp |
| Weight | 6.0 LB |