- 2.5 lb Straight Handle Axe DB Cruiser Head
features
- Forged steel heads
- Tough, matte black finish on head.
- Hardened, tempered bits retain their sharp cutting edge.
- Straight, hickory handle.
- Wood wedged for easy handle replacement.
| Length | 28 in |
| Head Wt. | 2 1/2 lb |
| Type | DB Cruiser |
| Trade Mark | Plumb® |
| Weight | 8.0 LB |

