- 6.0 lb Fireman's Axe
features
- Curved, hickory handle
- Wood wedged for easy handle replacement.
- Forged, high quality steel head
- Red blade and pick
| Trade Mark | Plumb® |
| Length | 36 in |
| Type | Fireman's |
| Head Wt. | 6 lb |
| Cooper Family | PLU007 - Axes |
| Weight | 16.7 LB |
| Trade Mark | Plumb® |
| Length | 36 in |
| Type | Fireman's |
| Head Wt. | 6 lb |
| Cooper Family | PLU007 - Axes |
| Weight | 16.7 LB |