- 2.25 lb House Axe
features
- Durable, epoxy paint, forged head
- Curved, hickory handle
- Wood wedged for easy handle replacement.
- Lightweight.
| Length | 19 in |
| Trade Mark | Plumb® |
| Type | House |
| Cooper Family | PLU007 - Axes |
| Head Wt. | 2 1/4 lb |
| Weight | 16.2 LB |
| Length | 19 in |
| Trade Mark | Plumb® |
| Type | House |
| Cooper Family | PLU007 - Axes |
| Head Wt. | 2 1/4 lb |
| Weight | 16.2 LB |