- 1.25 lb Hunter's Belt Axe with Sheath
features
- Black, forged steel head
- Hickory handle.
- Permabond® construction between head and handle.
- Sharp, fast-cutting, lightweight axe with belt sheath
- For the hunter or sportsman
| Head Wt. | 1 1/4 lb |
| Length | 12 in |
| Trade Mark | Plumb® |
| Type | Belt |
| Cooper Family | PLU007 - Axes |
| Weight | 10.8 LB |
| EAN or UPC | 37103116345 |

