- 35 1/2" Length
- 12 oz Head Weight
- Double Face Sledge Hammer Hammer
features
- Black, forged head
- Hickory handle.
- Wood wedged for easy handle replacement.
| Type | Double Face Sledge Hammer |
| Size (text) | N/A |
| Handle Length | N/A |
| Face Diameter | N/A |
| Head Wt. | 12 oz |
| Length | 35 1/2 in |
| Head Length | N/A |
| Weight | 13.0 LB |

