- 5" Length
- Round
- Single-Cut File
features
- Round shape
- Single-cut
- Tapered slightly towards point
- Boxed
- Primarily used to file circular openings or concave surfaces
| Length | 5 in |
| Trade Mark | Nicholson® |
| Shape | Round |
| Cut Style | Single-Cut |
| Weight | 0.56 LB |
| Length | 5 in |
| Trade Mark | Nicholson® |
| Shape | Round |
| Cut Style | Single-Cut |
| Weight | 0.56 LB |