- 30 oz Hickory Half Hatchet-Octagon Pole Replacement Handle
| Type | Handle |
| Material | Wood |
| Length | 13 1/2 in |
| Trade Mark | Plumb® |
| Use With | 11549 |
| Weight | 1.0 LB |
| Type | Handle |
| Material | Wood |
| Length | 13 1/2 in |
| Trade Mark | Plumb® |
| Use With | 11549 |
| Weight | 1.0 LB |