- Expert Ratchet Replacement Handle
- 13" Length
| Trade Mark | Plumb® |
| Type | Handle |
| Length | 13 in |
| Use With | 11544, 11546, 11558, 11568 |
| Material | Wood |
| Weight | 1.0 LB |
| Trade Mark | Plumb® |
| Type | Handle |
| Length | 13 in |
| Use With | 11544, 11546, 11558, 11568 |
| Material | Wood |
| Weight | 1.0 LB |