- 17 1/2" Length
- 28 oz Head Weight
- Ripping Claw Hammer
features
- High luster, full-polished head, pole, back and sides.
- Octagon-shaped neck.
- Factory balanced
- Quality, red hickory handle.
- Permabond® construction between head and handle.
| Head Length | N/A |
| Size (text) | N/A |
| Type | Ripping Claw |
| Head Wt. | 28 oz |
| Length | 17 1/2 in |
| Face Diameter | N/A |
| Handle Length | N/A |
| Weight | 2.8 LB |

