- 17 3/4" Length
- 25 oz Head Weight
- Ripping Claw Hammer
features
- Extra large, high luster, full polished head, pole, back and sides
- Extra large checkered striking face
- Quality, hatchet-style
- Red hickory handle.
- Hatchet styling reduces overstrike breakage
- Permabond® construction between head and handle.
- Factory balanced
| Length | 17 3/4 in |
| Size (text) | N/A |
| Handle Length | N/A |
| Type | Ripping Claw |
| Head Length | N/A |
| Face Diameter | N/A |
| Head Wt. | 25 oz |
| Weight | 2.1 LB |

