- 3/8" Hex Nutdriver
features
- Regular, plastic color-coded handles for ease in size identification.
- Precision-machined, cold-drawn, case-hardened socket with bright finish
- Molded firm grip
| Overall Length | 6.125 in |
| Cooper Family | XCE002 - Hex Nutdrivers |
| Opening Size | 11/32 in |
| Material | Chrome-Vanadium |
| Shank Material | Steel |
| Shank Type | Round |
| Shank Length | 3 in |
| Opening Type | Hex |
| Handle Color | Blue |
| Weight | 0.15 LB |
| EAN or UPC | 37103481252 |

